Shop All Toggle Switches
The Best Connection
Heavy Duty All Metal Toggle 50A 12V S.P.
Mfr # JTT2918F
Zoro # G9142139
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Best Connection
- MFR # JTT2918F
- Zoro # G9142139
- Country of Origin United States
- Category Toggle Switches
Details
Item | Heavy Duty All Metal Toggle 50A 12V S.P. |
Description
Heavy Duty All Metal Toggle 50A 12V S.P.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 10, PK200 (701-103)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- DIVERSITECH Fusible Disconnect Switch, 30 A (DDS-30)
- THE BEST CONNECTION Black Non-Illum Toggle 20A 12V S.P.S.T. (JTT2640H)
- THE BEST CONNECTION Heavy Duty All Metal Toggle 50A 12V S.P (JTT2913F)
- THE BEST CONNECTION Bakelight Toggle Pre-Wired 15A 12V S.P.S (JTT2941F)
- THE BEST CONNECTION Black Non-Illum Round Rocker 16A 12V S.P (JTT2700J)
- THE BEST CONNECTION Heavy Duty Mom. Toggle 30A 12V D.P.D.T. (JTT2648F)
- THE BEST CONNECTION Heavy Duty All Metal Toggle 20A 12V S.P. (JTT2653J)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- The Best Connection Toggle Switches