Shop All Heat Shrink Tubing
The Best Connection
Heat Shrink Tubing Assortment, (10) 4" Piece 1/8"
Mfr # JTT4056H
Zoro # G3329848
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shrink Ratio 2 To 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Best Connection
- MFR # JTT4056H
- Zoro # G3329848
- Country of Origin United States
- Category Heat Shrink Tubing
Details
Shrink Ratio | 2 To 1 |
Item | Heat Shrink Tubing Assortment,(10) 4" Pi |
Description
Shrink Ratio 2 To 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32AD)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- NOARK Contactor 120Vac 4 Pole (CU-18-HF-4A)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" (JTT4305F)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 7 Ft, 1/2" (JTT4306F)
- THE BEST CONNECTION I.D. Black Heat Shrink Tubing (6) 4" Pcs, 1/4" (JTT4005H)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Green (HS364-S100-GREEN)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - White (HS374-WH)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- The Best Connection Heat Shrink Tubing