Shop All Heat Shrink Tubing
The Best Connection
Heat Shrink Tubing Assorted (5) 4" Pcs, 3/8"
Mfr # JTT4059H
Zoro # G3342938
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Ratio 2 To 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Best Connection
- MFR # JTT4059H
- Zoro # G3342938
- Country of Origin United States
- Category Heat Shrink Tubing
Details
Shrink Ratio | 2 To 1 |
Item | Heat Shrink Tubing Assorted (5) 4" Pcs,3 |
Description
Shrink Ratio 2 To 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 10 ft. L, Steel (583195)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667123)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR4.3)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" (JTT4305F)
- THE BEST CONNECTION I.D. Black Heat Shrink Tubing (6) 4" Pcs, 1/4" (JTT4005H)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 7 Ft, 1/2" (JTT4306F)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Red (HS355-S500-RED)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- The Best Connection Heat Shrink Tubing