Shop All Heat Shrink Tubing
The Best Connection
Heat Shrink Tubing Assorted (5) 4" Pcs, 1/4"
Mfr # JTT4058H
Zoro # G3342947
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Ratio 2 To 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Best Connection
- MFR # JTT4058H
- Zoro # G3342947
- Country of Origin United States
- Category Heat Shrink Tubing
Details
Shrink Ratio | 2 To 1 |
Item | Heat Shrink Tubing Assorted (5) 4" Pcs,1 |
Description
Shrink Ratio 2 To 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- GROTE Turn Signal Switch (48282)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 5A, 600V AC, Non-Indicating (LSRK005)
- THE BEST CONNECTION I.D. Black Heat Shrink Tubing (6) 4" Pcs, 1/4" (JTT4005H)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 7 Ft, 1/2" (JTT4306F)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" (JTT4305F)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- 3M Shrink Tubing, 0.75in ID, Clear, 6in, PK10 (FP301-3/4-6"-CLEAR-10-10 PC PKS)
- GARDNER BENDER Heat Shrink Tube .250 To .125 (HST-101)
- The Best Connection Heat Shrink Tubing