Shop All Glass Fuses
The Best Connection
Glass Fuse, SFE Series, 20A
Mfr # 2420E
Zoro # G6890223
product price: $3.05
/ea
Sold in multiples of 4 for $12.20
$12.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SFE
- Amps 20A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Best Connection
- MFR # 2420E
- Zoro # G6890223
- UPC # 50286242069
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Details
Series | SFE |
Amps | 20A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | SEA DOG |
Description
20 Amp Sfe Glass Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11594901)
- CANTEX Reducer, 1-1/4 x 1 In Conduit, PVC (5142222)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T957)
- EATON BUSSMANN Fuse, GMD Series, Time Delay, 125mA, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-125-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-300-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (BP/GMC-5)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-1/2-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2-R)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 25A, 250V AC, 10kA at 125V AC (GGM25)
- The Best Connection Glass Fuses