Shop All Fuse Assortments
The Best Connection
Automotive Fuse Kit, ATC/ATO Series, 2 Fuses Included 5 A, 32V AC
Mfr # JTT2431E
Zoro # G3331528
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATC
- Total Number of Fuses Included 2
- Fuse Kit Amp Range 5A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Best Connection
- MFR # JTT2431E
- Zoro # G3331528
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Fuse Series Included | ATC |
Total Number of Fuses Included | 2 |
Fuse Kit Amp Range | 5A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Blade |
Item | Automotive Fuse Kit |
Body Material | Plastic |
Description
Amp Orange Atc/Ato Fuse 2 Pcs,5, Basic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- HUBBELL Receptacle, Brown, Female, Double Set Screw (HBLFRBN)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- SUPERJOCK ST-Blade Battery Terminal Mount Fuse Block Kit (SU2560548)
- EATON BUSSMANN Fuse Assortment, 32V AC, 10 PK (BP/AGC-AH10-RP)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- PROAIRE Hard Start Capacitor Kit (PHSK-1-3T)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- The Best Connection Fuses