Shop All Automotive Fuses
The Best Connection
Automotive Fuse, 60A, 32V DC
Mfr # JTT20314F
Zoro # G3331074
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Body Style Blade
- Body Material Plastic
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Best Connection
- MFR # JTT20314F
- Zoro # G3331074
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Speed | Fast-Acting |
Body Style | Blade |
Body Material | Plastic |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Color Code | Blue |
Description
Amp Blue Maxi Fuse 1 Pc,60, Basic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 277/480V AC, 4-Pole 4-Wire Non-Grounding, L19- 20P, Screw Terminal, Black and White (HBL2451)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 (COL1209SS)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- THE BEST CONNECTION 10 Amp Red Atc Fuse (2433E)
- THE BEST CONNECTION American Vehicle Fuse Kit (2476H)
- GROTE Circuit Breaker, Mini, Type II, 30A (82-2354)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 15 A (CBC-15)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 25 A (CBT-25M)
- EATON BUSSMANN Automotive Fuse, AMI Series, 80A, 32V DC, Non-Indicating (AMI-80)
- The Best Connection Fuses