Shop All Midget Fuses
The Best Connection
60 Amp Yellow PAL FM Fuse 1 Pc
Mfr # 20318F
Zoro # G203290731
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 60A
- DC Voltage Rating Not Rated
- Brand THE BEST CONNECTION
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Best Connection
- MFR # 20318F
- Zoro # G203290731
- UPC # 50286203183
- Country of Origin Taiwan, Province of China
- Category Midget Fuses
Details
Amps | 60A |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | THE BEST CONNECTION |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- ACME ELECTRIC Low Voltage Distribution Transformer, 9 kVA, NEMA 3R, 115°C, 120/240V, 480V AC (T2A533401S)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor with 1000 Sq Ft Range, Off White (OMNIDT1000)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gang, Thermoplastic, Single Receptacle (PH6597)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.125A, 250V AC, Non-Indicating (FNM-1-1/8)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- MERSEN Midget Fuse, 80A, 690V AC, 120kA (Q217180)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 15A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM015)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLK003)
- The Best Connection Midget Fuses