Shop All Remote Controlled Spotlights
The Beam
Install Kit, Spotlight, Freightliner M2, RH
Mfr # 243RH
Zoro # G4729797
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Freightliner M2
- For Use With Unity Spotlight
- Product Type Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Beam
- MFR # 243RH
- Zoro # G4729797
- Country of Origin United States
- Category Remote Controlled Spotlights
Details
Item | Mounting Kit |
Type | Freightliner M2 |
For Use With | Unity Spotlight |
Product Type | Mounting Kit |
Description
Mounting Kit, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON Street Light, Arm Mount, 12,000 lm, 100W (RAR1-100-4K-3)
- ILC Replacement for Dentsply 70353 replacement light bulb lamp (70353 DENTSPLY)
- ILC Replacement for GE General Electric G.E 38par20/hal/fl25 120v replacement light bulb lamp (38PAR20/HAL/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio EKE 150w 21V Mr16 Light Bulb replacement light bulb lamp (WX-KW18-0)
- GOLIGHT Stryker ST Series Portable Magnetic Base Black LED w/Wireless (30515ST)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7.5" H (2020GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- GOLIGHT Radioray GT Series Permanent Mount - Black Halogen - Wireless (2051GT)
- ECCO Spotlight, 5W, 12 to 24VDC, 2.7A, LED, Watts: 5 W (EW3010)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7" H (30004ST)
- The Beam Remote Controlled Spotlights