Shop All Cosmetics & Accessories
The Balm
The Balm W-C-7985 0.3 oz Betty-Lou Manizer Makeup for Women
Mfr # W-C-7985
Zoro # G803957485
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Balm
- MFR # W-C-7985
- Zoro # G803957485
- UPC # 681619700675
- Country of Origin China
- Category Cosmetics & Accessories
Description
Make up gives a lot of confidence as it does wonders to your look by giving you the best touch. Browse our wide range of products and choose from an unending range of Cosmetics Products.
Features- Betty-Lou Manizer Makeup for Women
- Size: 0.3 oz
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snake Bite Kit, 9 Piece, White (54523)
- FIRST AID ONLY Adhesive Bandage, Plastic, 3/4x3In, PK100 (G155)
- TRESEMME Tresemme Moisture Rich Vitamin E Shampoo 3 oz. Bottle, PK12 (63912)
- SIMMONS Simmons 1350 Torque Arrestor, Rubber, For 1 or 1-1/4 in Drop Pipe and 4 to 8 in Well Casing (1350)
- THE BALM The Balm W-C-10546 Meet Matte Hughes Long Lasting Liquid Lipstick Charming Lip Gloss for Women - 0.25 oz (W-C-10546)
- CAROLINES TREASURES Letter V Football Green and Gold Compact Mirror (CJ1069-VSCM)
- CHICKEN POOP LIP JUNK Mint Scent Lip Balm Set 0.04 oz 1 pk (1041)
- MCKESSON Pill Crusher (63-6340)
- REGENT PRODUCTS Regent Pedicure Set, Assorted Color - 4 Piece (102254)
- SAMSONIC TRADING PURSONIC 2 oz Eye Gel (EG2)
- AKOL CARE Manicure set, 7 pcs (Blue) (AK-MANI-BLU-7)
- The Balm Cosmetics & Accessories