Shop All Computer Enclosure Accessories
The Art Of Storage
The Art of Storage RS6100 Donatello Leaning Two Bike Rack 84 x 22 x 14 in.
Mfr # 5553151
Zoro # G203978479
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Art Of Storage
- MFR # 5553151
- Zoro # G203978479
- UPC # 799403290056
- Country of Origin China
- Category Computer Enclosure Accessories
Description
Vinyl coated arms protect bike finish. Leans against wall - no attachment required. Rubber bumpers protect wall and floor. Independent adjustable arms accommodates any bike style.
Features- 2 bike storage
- Made of steel
- Vinyl coated arms protect bike finish
- Leans against wall - no attachment required
- Rubber bumpers protect wall and floor
- Independent adjustable arms accommodates any bike style
- Premium quality silver powder-coat finish
- Easy to assemble, tools includes
- Max Load 60 lbs
- Dimensions 84" x 22" x 14"
- Dimension: 21.75" H x 9.5" W x 3.75" L
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge Holder, Lanyard, Horizontal, PK20 (AVT91132)
- STEREN Premium Audio Cable, 18ft, 2-RCA (255-235)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Bttry Replaces NP18-12 51814 6FM17 6-DZM-20 6-FM-18 (ML18-1221184)
- ISTARUSA Multisync X464Unv-2 X Series - 46In Led-Backlit Lcd Display - Full (CA-ATCM26)
- SUPERMICRO 19" to 26.6" 2U/3U 17.2" W Short Rail Set for Square Hole Rack (MCP-290-00058-0N)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- 3M 17204Es Medium Picture Hang Str, 6 Pairs (17204ES)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- SILVERSTONE Silver Stone Technologies SG13WB Mini-DTX Small Form Factor Computer Case - White (SG13WB)
- HAMMOND N12 Consolet, 16 x 24 x 11.15, Steel/Gray (1488JN11)
- The Art Of Storage Computer Enclosure Accessories