Shop All Bookcases & Bookshelves
The Art Of Storage
The Art of Storage RS5103 2 Bike Storage Rack with Shelf
Mfr # 5558697
Zoro # G103958366
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Art Of Storage
- MFR # 5558697
- Zoro # G103958366
- UPC # 799403291909
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Features
- Folds down to save space when needed
- Max load: 80 lbs
- Thick vinyl coated arms protect bike finish
- Useful shelf for accesories
- Diemension: 13.75" H x 20.5" W x 1.9" L
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC705AF-3-BY-GG)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, White (QI004621.WT)
- LORELL Lorell Walnut Laminate Bookcase (LLR99780)
- SAFAVIEH Natalie Low Bookcase Shelves, Slate Steel - 42.5 x 13.4 x 33.5 in. (AMH6565D)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- BASICWISE Durable 4-Tier Wooden Corner Bookshelf, Perfect for Tiny Home, Shelves for Bedroom, Classroom, White (QI003553.W)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 84 H Putty 7 Openings (277442PY)
- The Art Of Storage Bookcases & Bookshelves