Shop All Hand Warmers
Thaw
Small Air-Activated Disposable Hand Warmers, Pair
Mfr # THA-HND-0005
Zoro # G309616732
Sold in multiples of 240 for $237.60
$237.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.25"
- Length 4.5"
- Includes Each pouch contains 2 x Small Disposable Hand Warmers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thaw
- MFR # THA-HND-0005
- Zoro # G309616732
- UPC # 645397002376
- Country of Origin China
- Category Hand Warmers
Dimensions
Width | 0.25" |
Length | 4.5" |
Details
Includes | Each pouch contains 2 x Small Disposable Hand Warmers |
Item | Disposable Hand Warmer |
Description
Don't Bundle Up, Bundle Off with our disposable hand warmer. Our unique chemistry compound makes our disposable warmer last longer than others. When opened, air reacts to the ingredients inside the pouch to create a safe and long lasting heat so you can get on with your outdoor activities. Use it all day then dispose of it easily. With the THAW Disposable Small Hand Warmer, you don't have to let cold stand in your way.
- •10+ hours of safe natural heat
- •Warms to 1240F / 510C
- •Air-activated
- •Odorless
- •Ready-to-use
- •Long lasting
- •TSA approved
- •3 year shelf life
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Wall Mount Sign Holder, 8 1/2" x 11", Vertical, Clear, PK2 (UNV76882)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- BRADY Banding Tape, Orange, 1 In. W (91428)
- THAW Dual Purpose Power Bank and Large Rechargeable Hand Warmer (THA-HND-0013)
- SUBZERO Hand Warmers, 3 1/2 x 2 3/4 in., PR (12324)
- HOTHANDS Hand Warmers, HotHands, Up to 10 Hours, Hands/Gloves/Pockets, 2 Pack (HH2)
- LITTLE HOTTIES Foot Warmer, 8-3/4 in. L, 2-3/4 in. W, PK20 (07340)
- N-FERNO BY ERGODYNE White Warming Variety Pack (6994)
- POWER 40321 6-Hour Refillable Hand Warmer, High Polished Chrome (ZIP40321)
- MKA Round gradient merino handwarmers (MK860876)
- Thaw Hand Warmers