Shop All Footwear Accessories
Thaw
Rechargeable Heated Insoles - Small, Pair
Mfr # THA-FOT-1004
Zoro # G709431430
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.53"
- Length 1.54"
- Weight 1.52 lbs
- Material Polyester
- Includes 1 pair of Insoles, USB Charging Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thaw
- MFR # THA-FOT-1004
- Zoro # G709431430
- UPC # 645397002581
- Country of Origin China
- Category Footwear Accessories
Dimensions
Width | 4.53" |
Length | 1.54" |
Height | 16.14" |
Details
Item | Rechargeable Heated Insole |
Weight | 1.52 lbs |
Material | Polyester |
Includes | 1 pair of Insoles, USB Charging Cable |
Color | Orange/Gray |
Description
THAW Bluetooth enabled heated insoles provide app-controlled warming for your feet. They are fully adjustable to keep you completely comfortable, no matter what temperature you select. Available for Android and iOS platforms, the THAW app also monitors battery life, streams weather forecasts and allows you to share devices with friends. Staying warm has never been so easy.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7944B)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- THAW Air-Activated Disposable Insole Foot Warmers, Pair (THA-FOT-0003)
- THAW Rechargeable Heated Insoles - Large, Pair (THA-FOT-1003)
- STABILICERS StripGrips, M, Yellow, PR (SGRIP-800-02)
- STABILICERS StripGrips Replacement Pad, L, Black, PR (SGPAD-03)
- IRONLACE Paracord 550 Shoelace, 45", White, PR1 (550-45-01)
- HORIZON MFG Horizon Mfg. 4 Pair Boot Rack, 1004, Black, 35"L (1004)
- IRONLACE Paracord 550 Shoelace, 45", Black, PR1 (550-45-02)
- Thaw Foot Protection