Shop All Footwear Accessories
Thaw
Rechargeable Heated Insoles - Medium, Pair
Mfr # THA-FOT-0016
Zoro # G109431429
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.14"
- Length 1.54"
- Color Orange/Gray
- Includes 1 pair of Insoles, USB Charging Cable
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thaw
- MFR # THA-FOT-0016
- Zoro # G109431429
- UPC # 645397002925
- Country of Origin China
- Category Footwear Accessories
Dimensions
Height | 16.14" |
Length | 1.54" |
Width | 4.53" |
Details
Color | Orange/Gray |
Item | Rechargeable Heated Insole |
Includes | 1 pair of Insoles, USB Charging Cable |
Material | Polyester |
Weight | 0.46 lbs |
Description
THAW Bluetooth enabled heated insoles provide app-controlled warming for your feet. They are fully adjustable to keep you completely comfortable, no matter what temperature you select. Available for Android and iOS platforms, the THAW app also monitors battery life, streams weather forecasts and allows you to share devices with friends. Staying warm has never been so easy.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLLG001200)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, XL, PR (168-11)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F52)
- THAW Air-Activated Disposable Insole Foot Warmers, Pair (THA-FOT-0003)
- THAW Rechargeable Heated Insoles - Large, Pair (THA-FOT-1003)
- GLOBAL EQUIPMENT Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair (0163US 10-11)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., XL, PR (6304)
- IRONLACE Unbrkbl Shoelace Boot Lace, 45", Blk, PR1 (30003)
- YAKTRAX Foot Warmers, Small/Med, PK20 (07311)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 5 (B101/9980P910-05)
- Thaw Footwear Accessories