Shop All Hand Warmers
Thaw
Dual Purpose Power Bank and Large Rechargeable Hand Warmer
Mfr # THA-HND-0013
Zoro # G409616762
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 x Rechargeable Hand Warmer; 1 x USB-C charging cable; 1 x User Manual
- Color Orange/Gray
- Length 5.51"
- Width 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thaw
- MFR # THA-HND-0013
- Zoro # G409616762
- UPC # 645397002901
- Country of Origin China
- Category Hand Warmers
Dimensions
Length | 5.51" |
Width | 3.94" |
Details
Includes | 1 x Rechargeable Hand Warmer; 1 x USB-C charging cable; 1 x User Manual |
Color | Orange/Gray |
Item | Rechargeable Hand Warmer |
Description
The dual purpose USB-C rechargeable Hand Warmer and Power Bank by THAW comes in two sizes small or large and is built to keep you warm and your USB powered devices charged. With double-sided heat, your hands will stay toasty no matter what the elements throw at you.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Construction Site No Trespassing Sing (D248PB)
- HILLMAN 18X24For Sale Ownersign (840241)
- BRADY Numbers and Letters Labels, PK 10 (5050P-0)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- LITTLE HOTTIES Foot Warmer, 9-3/4 in. L, 2-3/4 in. W, PK20 (07341)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- MKA Round gradient merino handwarmers (MK860876)
- YAKTRAX Toe Warmers, PK40 (07304)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- GRABBER WARMERS MEGA WARMER 10PK (MWES10)
- GRABBER WARMERS Warmers Body Warmer (AWES)
- Thaw Hand Warmers