Shop All Footwear Accessories
Thaw
Air-Activated Disposable Toe Warmers, Pair
Mfr # THA-FOT-0004
Zoro # G509431425
Sold in multiples of 320 for $278.40
$278.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.1 lbs
- Length 3.75"
- Includes Each package contains 2 x Disposable Toe Warmers (one left and one right)
- Width 0.38"
- Height 5.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thaw
- MFR # THA-FOT-0004
- Zoro # G509431425
- UPC # 645397002369
- Country of Origin China
- Category Footwear Accessories
Dimensions
Length | 3.75" |
Width | 0.38" |
Height | 5.38" |
Details
Weight | 0.1 lbs |
Includes | Each package contains 2 x Disposable Toe Warmers (one left and one right) |
Item | Disposable Toe Warmers |
Description
Don't Bundle Up, Bundle Off with our disposable toe warmer. Our unique chemistry compound makes our disposable warmer last longer than others. When opened, air reacts to the ingredients inside the pouch to create a safe and long lasting heat so you can get on with your outdoor activities. Use it all day then dispose of it easily. With the THAW Disposable Toe Warmers, you don't have to let cold stand in your way. Each package contains 2 Disposable Toe Warmers one left and one right.
- •7+ hours of safe natural heat
- •Warms to 1350F / 570C
- •Adhesive backing keeps in place
- •Air-activated
- •Odorless
- •Ready-to-use
- •Long lasting
- •TSA approved
- •3 year shelf life
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (702.14X4X4BK)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- THAW Rechargeable Heated Insoles - Large, Pair (THA-FOT-1003)
- THAW Air-Activated Disposable Insole Foot Warmers, Pair (THA-FOT-0003)
- ZORO SELECT Replacement Brush Set (SB-5U)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PK2 (TT224DQ)
- HOTHANDS Foot Warmer, 7-3/4 in. x 2-3/4 in., PR (HFINSPDQ)
- SOF COMFORT Cushioning Gel Insole, Women, PR (46205)
- ZORO SELECT Replacement Cleats, 1/2 x 1/2 In, PK30 (CLEAT-30)
- Thaw Footwear Accessories