Shop All Certificates & Awards
That Company Called If
That Company Called If 5108 Really Tiny Book Light - Red
Mfr # 5108
Zoro # G904134587
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand That Company Called If
- MFR # 5108
- Zoro # G904134587
- UPC # 5035393051082
- Country of Origin China
- Category Certificates & Awards
Description
Still the slimmest, lightest and fashionably astute book light on the market, the award-winning really tiny clips onto the back of your hardback and paperback books whilst the pivoting head angles the light exactly where you need it most. With a choice of ten totally tuned-in colors, an agreeably shapely presentation stand and batteries already fitted for everyone's convenience, the really tiny book light is here to stand out and be counted!.
Features- Comes with batteries fitted.
- Angles to a full 90 in. Lightweight.
- Clips onto your book.
- Color - Red.
- Dimension - 20.28 x 15.55 x 10.51 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 3/4 in. x 1296 in., PK6 (810-6PK)
- MALIN CO Baling Wire, 0.0625Dia, 96 ft (10-0625-001S)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- THERMOSAFE Cold Pack, 6" L, 11-1/2" W, PK24 (FLEX1100)
- SOUTHWORTH CO Premium Certificates- Ivory- Spiro Gold Foil Border- 66 lb- 8.5 x 11- 15-Pack (CTP2V)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK25 (903115PK5)
- QUALITY RESOURCE GROUP Duffle Bag, Excellence In Safety, Black (1106/B)
- QUALITY RESOURCE GROUP Pen, Highlighter, Safety Begins Here, PK5 (160410)
- GREAT PAPERS Certificate Cover Classic, Red with, PK5 (903031)
- HAYES Kindergarten Diploma, PK180, Color: Multi (VA203CL)
- GEOGRAPHICS Certificate, Premium, Blue, PK15 (47849)
- That Company Called If Certificates & Awards