No Product Image Available

Th Marine

Splash Well Drain Tube White (Discontinued)


This Product is Discontinued
Shop for all Flow Rate Sensors
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stop wasting your money on those cheap import copies of the splash well drain tube that doesn't do the job done and only burns your cash Go for THMarine's Splash Well Drain Tube that is genuine and made of sturdy material with a bit of flex to accommodate faulty hole saw cuts and installation impacts This tube is straightforward to install, requiring only a hole saw and a tiny bit of silicone sealant Raw hole saw incisions and fiberglass splinters are concealed by the tube lip These components are not only less expensive in terms of part cost, but they also save a significant amount of time during installation and eliminate the need for expensive flaring tools, which are required for metal drain tubes Key features Polymer with high strength and UV stability Push together to provide a secure fit Highstrength material that has been molded Material is made semiflexible to prevent breakage Will not break down against UV or chemicals Drain tubes are available in 1 and 114 diameters Black, white, and chromeplated options are available Specifications Color White Material is 1 78 to 3 18 CMax Thickness, Hole 1 Replaces 733572031508, SWD1WDP Brand THMarine supplies Molded High Strength Material Push Together for Secure Fit Flexible to Prevent Breakage CMax Thickness 1 78 to 3 18, Hole 1 This product replaces 733572031508, SWD1WDP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products