Shop All Cleanroom Products
Texwipe
Swab, Alpha, Long Handle, 6.390 In, PK100
Mfr # TX761
Zoro # G4559530
product price: $38.35
/pk 100, $0.38/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texwipe
- MFR # TX761
- Zoro # G4559530
- Country of Origin Philippines
- Category Cleanroom Products
Details
Item | Swab, Alpha, Long Handle, 6.390" |
Description
Swab, Alpha, Long Handle, 6.390 In., Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Darkfield Colony Counter, Manual, 110V (13332500)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- ALCONOX Neutral Cleaner, 1 gal. (1901-1)
- COVIDIEN Sterile Luer Syringe, PK30 (S60R01955T)
- TEXWIPE Technicloth II Wipes, Treated, Poly, PK300 (TX1109)
- TEXWIPE Swab, Micro Alpha, Poly Tip, PK500 (TX758B)
- TEXWIPE Technicloth Wipes, 9 x 9, PK300 (TX609)
- TEXWIPE Swab, Alpha Large, Poly, 6 In, PK100 (TX714A)
- LAB SAFETY SUPPLY Swab, Foam, Pointed Tip, PK100 (22CW82)
- PLUMB PAK ENDOUTLET WASTE 1.5""X16"" (PP923CP)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (ECO85.0811.WH)
- Texwipe Cleanroom Products