Shop All Swabs and Applicators
Texwipe Co
Texwipe Large GeneralPurpose Rectangular Head Swabs, 100PK
Mfr # TX709A
Zoro # G307470350
product price: $59.99
/pk 100, $0.60/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texwipe Co
- MFR # TX709A
- Zoro # G307470350
- Country of Origin Philippines
- Category Swabs and Applicators
Dimensions
Length | 4in |
Details
Item | Cleanroom Products |
Color | White |
Description
Texwipe Cleantips TX707A foam swabs feature a large rectangular head and a medium flexible head These generalpurpose foam head cleaning swabs are great for cleaning surfaces and their closed cell polyurethane foam head possesses excellent durability and cushioning A rigid internal paddle provides firm support, and the large polypropylene handle enables good control and ease of use 100 per bag
- •Polyurethane foam head over rigid paddle
- •Closed cell structure
- •Large polypropylene handle
- •Soft and non abrasive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 25' Extension Propane Gas Hose, 350 PSI Rated (24201)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Compressed Air (KH1101)
- XTRWELD SELECT NI 55 Filler Metal, 5/32, Nickel Alloys, 1 lb Display Pack (SENI55156-1DP)
- TEXWIPE CO Texwipe Large GeneralPurpose Rectangular Head Swabs, 100PK (TX707A)
- PURITAN MEDICAL PRODUCTS Cleanroom Swab, 6 in L, 6in Hand L, PK10000 (869-WCS)
- BLACK SWAN Plastic Pipe Cement Daubers qt. (11086)
- PURITAN Swab, Foam Tip, Sterile, PK1000 (54107)
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK50 (2316-50)
- VIEGA Ball Valve, P:3/4, Hose:3/4 (79876)
- PURITAN MEDICAL PRODUCTS Foam Tripped Applicator, PP, 6" L, PK1000 (1276-BK)
- Texwipe Co Swabs and Applicators