Shop All Tablecloths & Runners
Textrade International Ltd
Textrade RPM71502TUS 7 Piece Gradient Runner & Placemat Set; White & Orange
Mfr # RPM71502TUS
Zoro # G303886193
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Textrade International Ltd
- MFR # RPM71502TUS
- Zoro # G303886193
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- Dress up your table with this stylish ombre design, perfect for adding an extra pop of color to your table setting.
- Includes 1 - 13 x 72 in. Runner.
- Include 6 - 13 x 19 in. Place mats.
- Made of 100% Cotton.
- Perfect for adding an extra pop of color and modern ombre style to your table setting.
- Machine wash cold with like colors, medium iron.
- Color - White & Orange.
- Size - 15 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore Cold Spindl Assy W/Chk Valve (KL50Y006)
- HUBBELL LIGHTING 4-Prong 50A 250 Volt Plug Angled (8452C)
- MR. COFFEE Mr. Coffee SK12-RB Classic Coffee Maker, 12 Cups Capacity, 900 W, White (SK12-RB)
- ALLIANCE ASSY, DISPENSER-FABRIC SOFTENER(MTWC) (205225)
- CREATIVE CONVERTING 54" x 108" Metallic Printed Christmas Plastic Tablecloth PK6, 6PK (39132)
- TOUCH OF COLOR Classic Red Paper Tablecloth, 108"x54", 6PK (711031)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- TOUCH OF COLOR 100' x 40" Glittering Gold Plastic Banquet Roll (011030)
- CREATIVE CONVERTING Confetti Plastic Tablecloth, 108"x54", 6PK (346630)
- Textrade International Ltd Tablecloths & Runners