Shop All Tablecloths & Runners
Textrade International Ltd
Textrade RPM71501TUS 7 Piece Gradient Runner & Placemat Set; White & Blue
Mfr # RPM71501TUS
Zoro # G103886171
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Textrade International Ltd
- MFR # RPM71501TUS
- Zoro # G103886171
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- Dress up your table with this stylish ombre design, perfect for adding an extra pop of color to your table setting.
- Includes 1 - 13 x 72 in. Runner.
- Include 6 - 13 x 19 in. Place mats.
- Made of 100% Cotton.
- Perfect for adding an extra pop of color and modern ombre style to your table setting.
- Machine wash cold with like colors, medium iron.
- Color - White & Blue.
- Size - 15 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Countertop Microwave, 0.7 cu ft, SS (DBMW0720ASD)
- HATCO Lwco Probe With 90 Degrees Bend (02.40.045.00)
- HOBART Beater/Paddlefor 20 Qt. For - Part# 00-23126 (00-23126)
- EMPRESS Paper Hot Cup, 16oz., Stock Print, PK1000 (EHC16-P)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- FLOORTEX Cleartex Polycarb Circ HF Diameter 24" (FC126020RR)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- Textrade International Ltd Tablecloths & Runners