Shop All Kitchen Towels & Dishcloths
Textrade International Ltd
Textrade KT150001TUS 20 x 27 in. Kitchen Towels 6 Piece Set with Embroidery; White & Multicolor
Mfr # KT150001TUS
Zoro # G403781411
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Textrade International Ltd
- MFR # KT150001TUS
- Zoro # G403781411
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
Features
- Delicately embroidered artwork with exquisite details gives these towels a sophisticated look.
- Embroidered with stylized herbs, these crisp napkins provide a classic cotton table linens a fresh look.
- Includes 6 - 20 x 27 in. towels.
- 2 sets of each of the 3 designs, 6 pieces total.
- Made of 100% Cotton.
- Can be used as napkins.
- Wash before use with like colors, medium iron.
- Color - White.
- Size - 15 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pizza Peel 26" Long (185545)
- SCOTSMAN Harness - Water Sens (12-2665-01)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- SECURITY Security Fat Free Apple Filling Can 108 oz., PK6 (121942)
- T-FAL Multicolored Cotton Veggies Kitchen Towel (12445)
- HERITAGE LACE Farmhouse Kitchen 18 x 28 in. Tea Towel, White (FKTTW-9)
- CAROLINES TREASURES Dachshund Easter White Embroidered Plush Hand Towel (CK1631KTEMB)
- JOHN RITZENTHALER Kitchen Towel 15x24 Natural, 12PK (10300)
- CAROLINES TREASURES Red Beans & Rice Dish Drying Mat (8536DDM)
- BETSY DRAKE Betsy Drake KT456 Stacked Frogs Kitchen Towel (KT456)
- RITZ Biscotti Cotton Check/Solid Dish Cloth , 2PK (27578)
- Textrade International Ltd Kitchen Towels & Dishcloths