Shop All Fabric & Sewing
Textile Creations
Textile Creations 23016 Luminary Fabric; Black-White; 15 yd.
Mfr # 23016
Zoro # G704146759
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Textile Creations
- MFR # 23016
- Zoro # G704146759
- UPC # 807952013306
- Country of Origin China
- Category Fabric & Sewing
Description
The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs. Yarn-dye with slubs, from the 'Luminary' collection by Textile Creations. The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs.
Features- Dyeing Method - Cross Dye
- Material - 100% Cotton
- Color - Black/White
- Width - 44 in.
- Pack - 1 Bolt - 15 Yards
- Made in India.
- Hand wash separately no chlorine bleach. Line dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Ring ESD Binder 8-1/2 x 11" (07415)
- ZORO SELECT Merchandise Bags, 6-1/4 In. W, PK1000 (5DTX0)
- FELLOWES Paper Shredder, Cross, C-225Ci, Black (FEL38325001)
- EPSON AMERICA PRINT Pigment Black Ink Bottle Sensr (T502120S)
- DESIGNER FABRICS Designer Fabrics G974 54 in. Wide Black Vinyl Fabric (G974)
- BORDERS UNLIMITED Borders Unlimited 30004 Orange Simple Stripes (30004)
- DESIGNER FABRICS Designer Fabrics F701 54 in. Wide Dark Red And Gold; Leaf Floral Heavy Duty Crypton Commercial Grade Upholstery Fabric (F701)
- DESIGNER FABRICS Designer Fabrics E521 54 in. Wide Blue; Pineapple Jacquard Woven Upholstery Grade Fabric (E521)
- DESIGNER FABRICS Designer Fabrics U0010B 54 in. Wide Ivory And Taupe Zig Zag Chevron Upholstery Fabric (U0010B)
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 White Army Duck - 10 oz (CANUARMY60)
- Textile Creations