Shop All Fabric & Sewing
Textile Creations
Textile Creations 1336 Rustic Woven Fabric; Small Plaid Natural Brown; 15 yd.
Mfr # 1336
Zoro # G704164548
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Textile Creations
- MFR # 1336
- Zoro # G704164548
- UPC # 807952042047
- Country of Origin China
- Category Fabric & Sewing
Description
The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs. Hand wash separately in cold water, do not use bleach, line dry, use warm iron if necessary. Yarn-dye with slubs, from the "Rustic Woven" collection by Textile Creations. The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs.
Features- Dyeing Method - Homespun
- 100% Cotton
- Color & Pattern - Small Plaid Natural Brown
- Width - 44 in.
- Made in India
- Pack - 1 Bolt - 15 Yards
- Handwash Separately No Chlorine Bleach. Line Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Pre-Inked Stamps, Black, 0.35 oz. (038792)
- ANGLERS 8-1/2 x 11" Clear Ring Binder Pocket (AVT-ANG52)
- SHORTCUTS Krylon Short Cuts Gloss White Paint Pen Interior 734.4 g/L 0.33 oz (SCP-913)
- SAFCO Double File Cart, w/Drawers, Black (5212BL)
- DESIGNER FABRICS 54 in. Wide Brown Ivory And Beige Leaves And Roses Tweed Textured Metallic Upholstery Fabric (A373)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- BALANCE 14 Textured Solid Fabric, Flame Red (BALAN14)
- DESIGNER FABRICS 54 In. Wide Light Blue- Floral Vine Outdoor- Indoor- Marine Scotchgarded Fabric (F628)
- DESIGNER FABRICS Designer Fabrics K0150M 54 in. Wide Blue Solid Shiny Woven Velvet Upholstery Fabric (K0150M)
- FORTITUDE 44 100 Percent Polyester Fabric, Tangerine (FORTI44)
- SEAMTEC Premium Outdoor Furniture Fabric, Multi Stripe, Grey Multi Sample (SEAMSGPORT902M9X9)
- Textile Creations