Shop All Fabric & Sewing
Textile Creations
Textile Creations 102 Rustic Woven Fabric; Natural Plaid Wine; 15 yd.
Mfr # 102
Zoro # G804164424
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Textile Creations
- MFR # 102
- Zoro # G804164424
- UPC # 807952017878
- Country of Origin China
- Category Fabric & Sewing
Description
The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs. Hand wash separately in cold water, do not use bleach, line dry, use warm iron if necessary. Yarn-dye with slubs, from the "Rustic Woven" collection by Textile Creations. The textural effect of this simple yarn-dye has the look and essence of hand woven fabrics complete with slubs.
Features- Dyeing Method - Homespun
- 100% Cotton
- Color - Plaid Wine & Natural
- Width - 44 in.
- Made in India
- Pack - 1 Bolt - 15 Yards
- Handwash Separately No Chlorine Bleach. Line Dry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Max Clean Dry-Erase Board Eraser, 5"x2 (DFEB4)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- BUSINESS SOURCE PIN, PUSH, ASSORTED, 100/BX, 100PK (BSN81001)
- GOLDSTAR Goldstar GS-50 LED Clamp Style Sewing Light - 50 Diodes (GS-50)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- POLITICAL Okamoto Clear Plastic 20 Guage Non Fogging & Cold Crack with Paper Fabric; 30 Yards (OKAMOCLEAR20WP)
- DESIGNER FABRICS Designer Fabrics F404 54 in. Wide Blue And Beige Floral Matelasse Reversible Upholstery Fabric (F404)
- DESIGNER FABRICS Designer Fabrics K0004D 54 in. Wide Taupe And Off White; Herringbone Slanted Check Designer Quality Upholstery Fabric (K0004D)
- PEARL Quilt Binding, P/C, 5/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9545-1729-25)
- FINE-LINE Unbleached Muslin; 45 in. x 5 yards (FI534013)
- Textile Creations