Shop All Portable Commode Chairs
Texsport
Toilet, Portable, 16 1/2 In H x 13 In Dia
Mfr # 15130
Zoro # G3979403
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tubular Steel (Legs), Durable Plastic (Seat)
- Features Heavy-duty tubular steel legs,Durable white plastic seat,Removable plastic ring secures plastic toilet bags,Folds flat,Weighs only 4 lbs.,Six toilet bags are included
- Includes (6) Toilet Bags
- Maximum Weight 225 lb
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texsport
- MFR # 15130
- Zoro # G3979403
- UPC # 049794151307
- Country of Origin China
- Category Portable Commode Chairs
Dimensions
Overall Height | 20 in |
Overall Length | 14 in |
Overall Width | 14 in |
Details
Item | Portable Toilet |
Material | Tubular Steel (Legs), Durable Plastic (Seat) |
Features | Heavy-duty tubular steel legs,Durable white plastic seat,Removable plastic ring secures plastic toilet bags,Folds flat,Weighs only 4 lbs.,Six toilet bags are included |
Includes | (6) Toilet Bags |
Maximum Weight | 225 lb |
Color | White |
Weight | 3.75 lb |
Description
Portable Toilet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURDOCK Gray Flexible Bubbler Assembly (7000-099-002)
- KOHLER Spray Nut Kit (1281829-VS)
- ZORO SELECT Adapter, 2 In FNPT x Hub (1WHX5)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 40 (5P709)
- POLYJOHN Toilet, Portable, Pewter Assy, Urinal (PJN3-1005)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- POLYJOHN Toilet, Portable, Evergreen Assy, Urinal (PJN3-1003)
- CLEANWASTE Portable Toilet, Plastic, Wt. 8.43 lb (D119PET)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- CLEANWASTE Portable Toilet System, Wt. 20 lb (D115SYB)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- Texsport Portable Commode Chairs