Shop All Camping Gear
Texsport
Texsport 14100 5-16 in. TENT POLE REPLACEMENT KIT
Mfr # 14100
Zoro # G704147237
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass, Zinc, Vinyl, Steel
- Includes Tent Poles; Zinc Coated Steel Ferrules; 10ft of Elastic Shock-Cord; 29" Leader Wire; (2) Vinyl Pole Caps; Grommet Tip; Instructions; PVC Bag/Header
- Pole Dia. 7.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Texsport
- MFR # 14100
- Zoro # G704147237
- Country of Origin China
- Category Camping Gear
Dimensions
Pole Dia. | 7.9 mm |
Details
Material | Fiberglass, Zinc, Vinyl, Steel |
Includes | Tent Poles; Zinc Coated Steel Ferrules; 10ft of Elastic Shock-Cord; 29" Leader Wire; (2) Vinyl Pole Caps; Grommet Tip; Instructions; PVC Bag/Header |
Item | Tent Pole |
Description
Features
- An easy to use kit to make replacement fiberglass tent polesto fit most dome style tents.
- Includes - 4 x 25 in. fiberglasspoles zinc coated ferrules 10 ft. of shockcord 29 in. of leadwire and instructions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Knob (790697)
- LOGO BRANDS 11OZ NFL/PANTHERS FC RALLY MUG PDQX6 (535164)
- SEYMOUR MIDWEST Upper and Lower Nib, for 21401,21409 (21450)
- GATORADE Beverage Cooler, 3 gal., Orange (50429SM-23)
- PLAYBERG Folding Portable Toilet Seat for Camping and Hiking (QI003348)
- COGHLANS Emergency Stove (CO326689)
- GRABBER WARMERS Toe Warmer Adhesive 6 Hr 8Pack (TWES8)
- COGHLANS Strap Utility 6' (7606)
- COLEMAN Coleman 5620B718G Polylite Water Carrier - 5 Gallon; Blue (172439)
- LIBERTY MOUNTAIN Liberty Mountain 438007 Rope Cutter (438007)
- VINTIQUEWISE 12 Inch Rectangular Woodchip Picnic Basket Lined with White Fabric (QI003228)
- Texsport Camping Equipment