Shop All Camping Gear
Texsport
Heater Propane 4-6 Hr Brn 1 Lb
Mfr # 14215
Zoro # G406914267
original price:
$51.55
16% off
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle, Auto Safety Shutoff
- Reflector Material Aluminum
- Mounting Portable
- Power Source Gas
- Maximum Heat Power 846.98 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Texsport
- MFR # 14215
- Zoro # G406914267
- UPC # 49794142152
- Country of Origin China
- Category Camping Gear
Details
Features | Handle, Auto Safety Shutoff |
Reflector Material | Aluminum |
Item | Convection Heater |
Mounting | Portable |
Power Source | Gas |
Maximum Heat Power | 846.98 W |
Controls | Regulator On/Off Control Knob; Valve |
Heating Element Material | Stainless Steel |
Fuel Type | Propane |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POTABLE AQUA Potable Aqua 372469 Chlorine Dioxide Tablets - Pack of 20 (372469)
- ADCO PRODUCTS Class A Designer Series RV Cover, Gray, 37'1" - 40' (52207)
- LOGO BRANDS Green Bay Packers Round Table (612-31)
- COXREELS Garden Hose Kit (15717)
- UST - ULTIMATE SURVIVAL TECHNOLOGIES Base Kit 1.0 Survival Tool (327920)
- NITE IZE Drink Holster (TRA-09-R3)
- AP PRODUCTS 1-20 Male x 0.25 in. FNPT Camping Fitting with O-Ring (A1W-ME492)
- COLEMAN Coleman Propane Stv 2Bur (2000020943)
- GRABBER WARMERS Toe Warmer Adhesive 6 Hr 8Pack (TWES8)
- VINTIQUEWISE Picnic Basket with Red White Plaid Lining (QI003046)
- EVERNEW Evernew 696887 570FD Titanium Cup (696887)
- Texsport Camping Gear