Shop All Sleeping Bags & Cots
This Product is Discontinued
Texsport
Fold Up Cot, Steel, 75Lx26Wx16H, Green (Discontinued)
Mfr # 15042
Zoro # G3935687
This Product is Discontinued
Key Features
- Color Green
- Height 16 in
- Industry Type Healthcare
- Length 75 in
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texsport
- MFR # 15042
- Zoro # G3935687
- UPC # 049794150423
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Height | 16 in |
Length | 75 in |
Width | 26 in |
Details
Color | Green |
Industry Type | Healthcare |
Material of Construction | Steel |
Weight Capacity | 250 lb |
Includes | (1) Cot, (1) Frame |
Item | Fold Up Cot |
Description
Fold Up Cot, Length 75 in, Width 26 in, Height 16 in, Material of Construction Steel, Green, 250 lb Weight Capacity, Includes (1) Cot, (1) Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.