Shop All Tool Bags, Backpacks & Totes
Texsport
Duffel Bag, Black, Canvas
Mfr # 10535
Zoro # G4156381
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Canvas
- Features Duffel Bag
- Size 36 x 21"
- Closure Type Heavy-Duty Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texsport
- MFR # 10535
- Zoro # G4156381
- UPC # 049794105355
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 36 x 21" |
Length | 36" |
Width | 21 in |
Overall Depth | 36 in |
Height | 21" |
Details
Item | Duffel Bag |
Color | Black |
Material | Canvas |
Features | Duffel Bag |
Closure Type | Heavy-Duty Zipper |
Description
The Texsport 10535 Canvas Duffel Bag is the perfect way to transport your tools. With a wide opening and heavy-duty zipper, you can easily access all of your tools at once. This duffel bag has an adjustable shoulder strap for easy carrying. It also has two end pockets with zip closures for storing smaller items. The main compartment is spacious enough to hold larger tools such as drills and saws. It features tool storage on both sides so you can keep everything organized and ready to go when you need it most. When it comes to transporting your tools, the Texsport Canvas Duffel Bag will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 2-56 (7571-02-3B)
- KLEIN TOOLS Tool Bag, Canvas with Leather Bottom, 15 Pockets, 20-Inch, Black, Canvas, 15 Pockets (5003-20)
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- DEWALT Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- KLEIN TOOLS Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets (5104CLRFR)
- DICKIES Roll Up Tool Bag, Tool Wrap, 23 Pocket, 14.5"x23.5", 23 Pockets (57006)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5089 XL)
- BUCKET BOSS The Pro Gatemouth 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 17 Pockets (64018)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Maroon, Canvas, 0 Pockets (5105-20)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- Texsport Tool Bags, Backpacks & Totes