Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Texsport
Duffel Bag, Black, Canvas (Discontinued)
Mfr # 10431
Zoro # G4117145
This Product is Discontinued
Key Features
- Color Black
- Material Canvas
- Size 50 x 30"
- Length 50"
- Closure Type Heavy-Duty Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texsport
- MFR # 10431
- Zoro # G4117145
- UPC # 049794104310
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 50 x 30" |
Length | 50" |
Width | 50 in |
Height | 30" |
Details
Item | Duffel Bag |
Color | Black |
Material | Canvas |
Closure Type | Heavy-Duty Zipper |
Description
If you are looking for a reliable duffel bag to store your tools, the Texsport 10431 Canvas Duffel Bag is an excellent choice. This 50" long duffel bag has a black canvas material and features heavy-duty zippers. It also has an internal tool storage compartment that can hold your most essential tools. The width of this bag is 50 in., while its depth is 30 in. Whether you are looking for a durable duffel bag or just want to keep your tools safe, the Texsport 10431 Canvas Duffel Bag is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.