Shop All Tool Bags, Backpacks & Totes
Texsport
Duffel Bag, Black, Canvas
Mfr # 10400
Zoro # G3917076
original price:
$30.88
18% off
new price: $25.29
/ea
Not eligible for select promotions
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Canvas
- Features Duffel Bag
- Size 42 x 25"
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texsport
- MFR # 10400
- Zoro # G3917076
- UPC # 049794104006
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 42 x 25" |
Width | 25 in |
Length | 42" |
Height | 25" |
Overall Depth | 25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Duffel Bag |
Color | Black |
Material | Canvas |
Features | Duffel Bag |
Closure Type | Heavy-Duty Zipper |
Description
Duffel Bag, Width 25 In., Depth 25 In., Material Canvas, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Hook and Loop Foam Polishing Pad, 3 (191N91-7)
- GEARWRENCH 1/4" Drive Impact Extension 6" (84174)
- LYNDEX-NIKKEN Collet, 5C, 7mm (520-007)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-18)
- KLEIN TOOLS Canvas Bucket, Aerial Oval Tool Bucket with Hooks, Molded Polypropylene Bottom, 15 Pockets (5144)
- DEWALT Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- METABO Small Canvas Tool Bag (657006000)
- WESTWARD Roll Up Tool Bag, Black, Polyester, 34 Pockets (32PJ47)
- SITEPRO 48" (120cm) Heavy Duty Lath Bag (21-248)
- Texsport Tool Bags, Backpacks & Totes