Texsport

Bag/Tote, Tool Bag, Green, Canvas, 4 Pockets (Discontinued)


This Product is Discontinued
Shop for all Tool Bags, Backpacks & Totes

Key Features

  • Tool Storage Type Included Bag/Tote
  • Color Green
  • Material Canvas
  • Features Hard Fiber Bottom, Inside Dividers, Two Side Compartments with Snap Flap Closures
  • Nominal Overall Width 11 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Overall Width 11 in
Overall Width 11 in
Width 11"
Nominal Overall Depth 6 in
Nominal Overall Height 7 in
Length 11"
Overall Depth 6 in
Overall Height 7 in
Height 7"
Depth 6"
Overall Length 6 in

Description

Tool Bag, Bag Style Wide-Mouth Tool Bag, Material Canvas, Closure Type Zipper, Number of Bags 1, Overall Height 7 in, Overall Depth 6 in, Overall Width 11 in, Color Green, Shape Rectangle, Features Hard Fiber Bottom, Inside Dividers, Two Side Compartments with Snap Flap Closures, Number of Handles 2, Number of Inside Pockets 2, Number of Outside Pockets 2, Number of Pockets 4, Number of Shoulder Straps 1, Part of a Modular System No, Primary Application General Purpose, Web Strap Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.