Shop All Tactical Crossbody, Shoulder & Sling Bags
Texsport
Bag/Tote, Parachute Bag, Black, Canvas, Cotton (Web Handle)
Mfr # 11860
Zoro # G3900741
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Black
- Material Canvas, Cotton (Web Handle)
- Features Parachute Bag
- Size 24 x 15 x 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texsport
- MFR # 11860
- Zoro # G3900741
- UPC # 049794118607
- Country of Origin India
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Size | 24 x 15 x 13 in |
Length | 24" |
Height | 15" |
Width (In.) | 15 |
size | 24 x 15 x 13" |
Width | 13" |
Depth | 13" |
Details
Item | Parachute Bag |
Tool Storage Type Included | Bag/Tote |
Color | Black |
Material | Canvas, Cotton (Web Handle) |
Features | Parachute Bag |
Closure Type | Heavy-Duty Zipper With Snap Flap Closure |
Description
If you need a tool bag that can hold all your tools, this Texsport 11860 Parachute Bag is the one for you. This black parachute bag has a heavy-duty zipper with snap flap closure to keep your tools safe and secure. It has an overall height of 15", length of 24" and width of 13". The tool storage type included is a bag/tote, which makes it easy to carry around your tools. The Texsport 11860 Parachute Bag is perfect for keeping all your tools in one place while on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- GUARDIAN EQUIPMENT Waste Receptor for Wall Mount Units (150-114E-2)
- PIP Cleanteam Cotton Lisle, Heavy Weight, PK12 (97-540)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- SCIPIO Tactical Sling Bag Black (JYFSP11)
- CONDOR OUTDOOR PRODUCTS POCKET POUCH, OLIVE DRAB (MA16-001)
- CONDOR OUTDOOR PRODUCTS EDC BAG, OLIVE DRAB (156-001)
- 5.11 Bag/Tote, Strap, Black (56957)
- SCIPIO Sling Bag with USB Port (KB18611E)
- CONDOR OUTDOOR PRODUCTS PATROL RADIO POUCH GEN 2, COYOTE BROWN (191229-498)
- Texsport Tactical Crossbody, Shoulder & Sling Bags