Shop All Tarps
Texfab
10 ft x 10 ft Tarp, Clear
Mfr # DTH-10X10-CG-25H
Zoro # G8527193
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Finished Length 10 ft
- Tarp Finished Width 10 ft
- Accessory Type Drainage Tarp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Control Cable For Snapper Most Self-Propelled Mowers 7034604Yp 21In. (290-602)
- SUMMIT Barrier Mosquito Gnat 32Oz (010-6)
- ZORO SELECT Quick Connect Coupler, Female, 1/4x1/4 In (17-0036)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.0, PK5 (1MDE9)
- US CARGO CONTROL 20 ft x 20 ft Tarp, Black (LLT20206-BLK)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-50X70)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-30X40)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX3)
- ZORO SELECT 59 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF8)
- DRY TOP 30 ft x 40 ft Heavy Duty Tarp, White (33040)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-4060-A-X)
- Texfab Tarps