Shop All Pneumatic Tool Accessories
Texas Pneumatic
T3 Triple Piston Scaler with Bent Handle
Mfr # T3-BH
Zoro # G710637258
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 5200 blows/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Pneumatic
- MFR # T3-BH
- Zoro # G710637258
- Country of Origin United States
- Category Pneumatic Tool Accessories
Details
Impact Rate | 5200 blows/min |
Description
T3 Triple Piston Scaler with Bent Handle. Piston scalers are used for many different surface preparation projects. They can be used to remove heavy rust, scale, paint or industrial coatings from metal surfaces. They can also be used to rough concrete prior to resurfacing. The pistons used for these applications range from standard steel to carbide tipped or REXALLOY which is a solid cobalt alloy. Please note, solid cobalt alloy pistons TX00151 should NOT be used for concrete surface preparations. It has been found that silica in concrete causes heat buildup in the REXALLOY pistons which in turn causes the pistons to wear more rapidly. REXALLOY pistons should ONLY by used on metal surfaces and primarily for their spark resistance. REXALLOY pistons are spark resistant as per paramenters used by OSHA in reference to US Naval Report No. NGF-T-1-157, NAVORD 5205, agreeing that in.ANYin. spark produced from impact with the REXALLOY part will be a cold spark not conductive of ignition in hazardous envornments. They are non-magnetic, rust proof and carbide hard. Features: Rugged steel body, Lever operated snap handle, Optional brass air cock valve available, Variety of pistons available. Applications: Removing rust and paint, Removing cement from steel, Roughing cement, Piston scalers can be used in areas that standard model scalers will not fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA File Brush (017360010)
- HHIP 3.54 X 2.76 X 4.92" V-Block & Clamp Set (3402-0955)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YU78)
- TEXAS PNEUMATIC Air Manifold, ASME Certified (TX2AMF)
- TEXAS PNEUMATIC Sand Rammer (TX70B)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTNS)
- TEXAS PNEUMATIC Sand Rammer with Non-Revolving Piston & Long Reach Handle (TX70B-NRLR)
- TEXAS PNEUMATIC Backfill Tamper (TX6TN)
- TEXAS PNEUMATIC Air Mover, 10in. with Metal Horn (TX10AM)
- INGERSOLL-RAND Impact Wrench Boot, w/4Y348 (244-Boot)
- Texas Pneumatic Pneumatic Tool Accessories