Shop All Pneumatic Tool Accessories
Texas Pneumatic
Air Mover, 8in.
Mfr # TX8AM
Zoro # G510637403
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Pneumatic
- MFR # TX8AM
- Zoro # G510637403
- Country of Origin United States
- Category Pneumatic Tool Accessories
Description
8in. Air Mover with Metal Horn AIR FILTRATION FOR BETTER BREATHING When workers are breathing the air that has passed through the air movers, Texas Pneumatic has made available products to improve the environmental conditions. Dust collection bags are able to catch the larger suspended particles and contain them from floating beyond the top of the air horn. An Arrow Pneumaticft s filter can be used to filter can be used to filter the air coming from the compressed air source. The compressed air may be contaminated with an oil content exceeing 5ppm. By using one of the high efficiency systems from Arrow, it ensures an air quality index of .015ppm. As a cautionary note, strict precautions may be required involving the use of any air mover in gas freeing, prevention of tank collapse, tank entry and tank cleaning where any volatile or poisonous fumes are present. Compressed air or staurated steam is the power source for this air mover. It operates on the venturi principle whereby you take small volumes of high velocity air from the compressed air source through the casting and out the nozzle jets, creating a venturi action or pulling action that induces large volumes of low velocity air through the venturi and out the air diffuser. A 1-1/2in. hose is recommended from your air supply source to the side inlet connection. The compressor size required can be determined by checking the chart on air consumed at various inlet pressures. Operate this air mover on air or steam lines limited to 140psi. SPECIFICATIONS Overall Length in 46.06 Diameter of Base in 14.37 Diameter of Top of Horn in 14.25 NPT Size 1 Bolt Circle Diameter in 13.62 Base Slot Diameter in 0.5 Net Weight lb 36 PERFORMANCE Inlet Pressure 60 PSIG 80 PSIG 100 PSIG Total Air Flow 4215 4810 5435 Air Consumed scfm 108 142 178 Free Air Induction Ratio 39.03 33.87 30.53 ACCESSORIES Air Mover Stand AMIS30 Metal Cone for TX8AM Air Mover Polymer Cone for TX8AM Air Mover AM17P Grounding Clamp with 6ft Wire AM29 Air Ducting - 16in. x 30ft with attached bag for carrying and storage TXSAC-N-GO-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 5/8 (63-706)
- YG-1 TOOL CO Straight Spade Drill Holder (P13001)
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- TEXAS PNEUMATIC Air Scribe (TXAS1)
- TEXAS PNEUMATIC Backfill Tamper (TX6TN)
- TEXAS PNEUMATIC Long Reach Scaler, Push Throttle (TX2PTCS)
- TEXAS PNEUMATIC Sand Rammer with Non-Revolving Piston & Long Reach Handle (TX70B-NRLR)
- TEXAS PNEUMATIC TX1B Needle Scaler w/ 7in. Needles (TX1BLTNSW7)
- TEXAS PNEUMATIC TX1B Needle Scaler, 4mm (TX1BLTNS-4MM)
- CHICAGO PNEUMATIC Stud Cleaner, 61/64in x 1-15/32in (8940169794)
- Texas Pneumatic Pneumatic Tool Accessories