Shop All Air Hammers
Texas Pneumatic
4-Bolt Chipping Hammer, 4in. Stroke, Round Bushing
Mfr # TXCH4-4B-R
Zoro # G010637309
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 1375 blows/min
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
- Brand Texas Pneumatic
- MFR # TXCH4-4B-R
- Zoro # G010637309
- Country of Origin United States
- Category Air Hammers
Details
Impact Rate | 1375 blows/min |
Description
4-Bolt Chipping Hammer - 4in. Stroke, Round Bushing. With 2in., 3in. and 4in. cylinder options, Texas Pneumatic offersa a very complete range of chipping hammers for all types of construction and industrial applications. Price includes TX4HW Hose Whip, 5 oz. line oiler, and a 1291-TPT2 Deluxe Quick Change Retainer, and a 12in. moil point and standard chisel. Texas Pneumatic is proud to offer chipping hammers complete 4 Bolt design for longer life of handle, Quick change retainer for ease in change tools, Hose swivel so hose tracks operator movement, Lubricator to enhance tool life and Rugged construction for use in shipyards, refineries and oil field equipment manufacturers. Rocker valve assembly for less maintenance, steel handle, 2in., 3in., and 4in. stroke pistons, Available in round or hex bushing and High quality alloy steel barrel. Texas Pneumatic is proud to offer chipping hammers complete
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
- URREA 24" adjustable wrench chrome-plated (724)
- DRILL AMERICA 5/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/32)
- PROTO 3/8 in Drive Socket Set Metric, SAE 58 Pieces 1/4 in to 1 in, 6 mm to 19 mm , Black Phosphate (J72358IM)
- DRILL AMERICA 5/16"-14 HSS Plug Hand Tap (DWTST5/16-14P)
- TEXAS PNEUMATIC 4-Bolt Chipping Hammer, 2in. Stroke, Round Bushing (TXCH2-4B-R)
- TEXAS PNEUMATIC Chipping Hammer, 2in. Stroke, Hex Bushing (TXCH2-H)
- TEXAS PNEUMATIC Chipping Hammer, 3in. Stroke, Hex Bushing (TXCH3-H)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 BPM (B18B)
- ST LOUIS PNEUMATIC Heavy Duty Hammer Kit (SLP-85300K2)
- VIKING Air Hammer, General, 3/8 In. (VT6008)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC13A1)
- Texas Pneumatic Air Hammers