Shop All Air Hammers
Texas Pneumatic
4-Bolt Chipping Hammer, 2in. Stroke, Round Bushing
Mfr # TXCH2-4B-R
Zoro # G510637243
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rate 2100 blows/min
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
- Brand Texas Pneumatic
- MFR # TXCH2-4B-R
- Zoro # G510637243
- Country of Origin United States
- Category Air Hammers
Details
Impact Rate | 2100 blows/min |
Description
4-Bolt Chipping Hammer - Round. Chipping Hammers - 2in. Stroke, Round Bushing. With 2in., 3in. and 4in. cylinder options, Texas Pneumatic offersa a very complete range of chipping hammers for all types of construction and industrial applications. 4 Bolt design for longer life of handle, Quick change retainer for ease in change tools, Hose swivel so hose tracks operator movement, Lubricator to enhance tool life and Rugged construction for use in shipyards, refineries and oil field equipment manufacturers. Price includes TX4HW Hose Whip Assembly, a 1291-TPT2 Deluxe Quick Change Retainer, and a 12in. moil point and standard chisel. Rocker valve assembly for less maintenance, steel handle, 2in., 3in., and 4in. stroke pistons, Available in round or hex bushing and High quality alloy steel barrel. Texas Pneumatic is proud to offer chipping hammers complete
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
- BONDHUS 9/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43917)
- PROSKIT Crimpro Crimper with Insul. Terminal Die (CP-372FD27)
- REMCO Scraper, SS, 3" Blade W, Purple (69728)
- BONDHUS 4.0mm Hex T-Handle - 14" (356mm) Length (16460)
- TEXAS PNEUMATIC Chipping Hammer, 2in. Stroke, Hex Bushing (TXCH2-H)
- TEXAS PNEUMATIC Chipping Hammer, 3in. Stroke, Hex Bushing (TXCH3-H)
- AJAX TOOL WORKS Ajax Tools AJX-A903-1 Air Hammer Chisel 1 in. W Fork (AJX-A903-1)
- CHICAGO PNEUMATIC AIR HAMMER ROUND SHANK .401 (CP7150)
- CHICAGO PNEUMATIC 2" Stroke Straight Air Chipping Hammer 2600 bpm (CP9373-2R)
- CHICAGO PNEUMATIC HAMMER HD AIR w/CHISEL KIT (CP7150K)
- SP AIR Air Hammer ( Short Barrel ) (SP-1405)
- Texas Pneumatic Air Hammers