Shop All Calculators
Texas Instruments
TI Nspire CX II Student Softw, NSPIRECXII
Mfr # NSCX2/TBL/1L1
Zoro # G4374186
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Graphing Calculator
- Height 7.5 in
- Color White
- Characteristics Auto Power Off; USB
- Power Supply Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # NSCX2/TBL/1L1
- Zoro # G4374186
- UPC # 33317208470
- Country of Origin Unknown
- Category Calculators
Dimensions
Height | 7.5 in |
Width | 3.3 in |
Depth | 0.4 in |
Display Screen Size | 3.2 in |
Details
Item | TI-Nspire Graphing Calculator |
Type | Graphing Calculator |
Color | White |
Characteristics | Auto Power Off; USB |
Power Supply | Battery |
Includes | Battery |
Functions | Last Digit Erase, Logic, Calculus, Forecasting, Equation-solving, Hyperbolic, Logarithm, Matrix, Statistical , Trigonometry Functions |
Description
TI Nspire CX II Student Software -- One (1) unit with rechargeable battery and student software in a trapped blister. Graphing Calculators.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- SOPHIA INSTITUTE PRESS Our Lady’s Wardrobe Book (9781622826261)
- ZORO SELECT Literature Mailers, 10" x 9" x 3", White, 50/Bundle (55VK49)
- ZORO SELECT Double Wall Boxes, 30" x 24" x 12", Kraft, 10/Bundle (22XM73)
- TEXAS INSTRUMENTS Calculator, Dsply, Slr, Supervw, 8Dgt, PK2 (TI1795SVBD)
- TEXAS INSTRUMENTS TI-30XS MultiView Scientific Calculator (30XSMV/BK)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 16x4 Digit (TEXTI30XSMV)
- TEXAS INSTRUMENTS TI-503SV 8-Digit LCD Pocket Calculator (328TEXTI503S)
- TEXAS INSTRUMENTS Calc, Student, Graphing (TI83PLUS)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit (TEXTI30XA)
- EDUCATIONAL INSIGHTS See N Solve Fraction Calculator (8479)
- Texas Instruments Calculators