Shop All Calculators
Texas Instruments
Scientific Calculator, LCD, 16x4 Digit, Width: 3 3/8 in
Mfr # TEXTI36XPRO
Zoro # G5758024
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scientific
- Display Digits 16 x 4
- Display LCD
- Functions Scientific Calculation
- Power Supply Battery, Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # TEXTI36XPRO
- Zoro # G5758024
- UPC # 033317203666
- Country of Origin Philippines
- Category Calculators
Dimensions
Length | 7 1/4 in |
Width | 3 3/8 in |
Height | 5.2" |
Display Characters Height | 4 mm |
Size | 3.38 x 7.25 |
Display Height | 13/16 in |
Overall Depth | 7.25 in |
Overall Height | 7 1/4 in |
Display Width | 2 3/4 in |
Overall Width | 3 3/8 in |
Description
Scientific Calculator, Scientific, Length 7 1/4 in, Width 3 3/8 in, Display Digits 16 x 4, Display LCD, Print Speed Not Applicable, Ink Type Not Applicable, Scientific Calculation, Power Supply Battery, Solar, Includes Protective Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Stick Pen, Fine 0.7 mm, Red PK12 (PIL37011)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Dry Erase Height: 48" (MA2707790)
- NOVA Freezer Paper, Hvy Weight, Wht, 15"X1100ft. (NG15)
- ACCUBANKER Coin Counter, 3000 Coins Capacity (AB510)
- TEXAS INSTRUMENTS CALC, TI INSPIRE CXIICAS (TEXNSPIRECX2CAS)
- TEXAS INSTRUMENTS TI-30XIIS 10-Digit LCD Scientific Calculator (328TEXTI30XI)
- TEXAS INSTRUMENTS TI Class Set TI15TK, TI15TK (TI15TK)
- TEXAS INSTRUMENTS Calculator, Dsply, Slr, Supervw, 8Dgt, PK2 (TI1795SVBD)
- TEXAS INSTRUMENTS Calc, Student, Graphing (TI83PLUS)
- TEXAS INSTRUMENTS TI 84 Plus CE Charging Station, TI84PLSCECHARGE (84CEDS/PWB/2L1)
- CANON Calculator, Hndhld, 8 Digit (4009A006AA)
- Texas Instruments Calculators