Shop All Calculators
This Product is Discontinued
Texas Instruments
Scientific Calculator, LCD, 16x4 Digit (Discontinued)
Mfr # TEXTI34MULTIV
Zoro # G5638683
This Product is Discontinued
Key Features
- Type Scientific
- Display Digits 16 x 4
- Display LCD
- Width 3 in
- Power Supply Battery, Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # TEXTI34MULTIV
- Zoro # G5638683
- UPC # 033317190362
- Country of Origin China
- Category Calculators
Dimensions
Width | 3 in |
Length | 5 3/4 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Details
Item | Scientific Calculator |
Type | Scientific |
Display Digits | 16 x 4 |
Display | LCD |
Power Supply | Battery, Solar |
Functions | Scientific Calculation |
Product Type | Scientific Calculator |
Number of Digits Displayed | 16 |
Features | Automatic Shut-Off |
Display Type | LCD |
Display/Print | Display |
Description
Scientific Calculator, Scientific, Length 5 3/4 in, Width 3 in, Display Digits 16 x 4, Display LCD, Scientific Calculation, Power Supply Battery, Solar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.