Shop All Calculators
Texas Instruments
Scientific Calculator, LCD, 10 Digit
Mfr # TEXTI30XA
Zoro # G5787896
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Scientific
- Display Digits 10
- Display LCD
- Width 3 1/8 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Texas Instruments
- MFR # TEXTI30XA
- Zoro # G5787896
- UPC # 033317029990
- Country of Origin Taiwan, Province of China
- Category Calculators
Dimensions
Width | 3 1/8 in |
Length | 6 in |
Display Characters Height | 8.3 mm |
Size | 3.13 x 6 |
Display Width | 2 3/4 in |
Display Height | 3/8 in |
Overall Height | 6 in |
Overall Depth | 6 in |
Overall Width | 3 1/8 in |
Description
Scientific Calculator, Scientific, Length 6 in, Width 3 1/8 in, Display Digits 10, Display LCD, Print Speed Not Applicable, Ink Type Not Applicable, Scientific Calculation, Power Supply Battery, Includes Batteries, Protective Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- EPSON T748420 (748) DURABrite Pro Ink, Yellow (T748420)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- TEXAS INSTRUMENTS Graphing Calculator, LCD, 16x8 Digit (TEXTI83PLUS)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit, Width: 3 3/8 in (TEXTI30XIIS)
- TEXAS INSTRUMENTS Graphing Calculator, LCD, 16x8 Digit (TEXTI84PLUS)
- TEXAS INSTRUMENTS Minidesk Calculator, LCD, 8 Digit (TEXTI1795SV)
- TEXAS INSTRUMENTS TI-503SV 8-Digit LCD Pocket Calculator (328TEXTI503S)
- TEXAS INSTRUMENTS Calculator, 2Line Dsply, Be (TI15)
- VICTOR TECHNOLOGY 1240-3A Antimicrobial Printing Calculator, Black/Red Print, 4.5 Lines/Sec (1240-3A)
- Texas Instruments Calculators