Shop All Calculators
Texas Instruments
Pocket Calculator, LCD, 8 Digit
Mfr # TEXTI503SV
Zoro # G2691547
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Display Dimensions 10mm
- Functions Change Sign, Percentage, Square Root
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # TEXTI503SV
- Zoro # G2691547
- UPC # 033317066056
- Country of Origin China
- Category Calculators
Dimensions
Display Dimensions | 10mm |
Length | 4 3/8 in |
Width | 2 5/8 in |
Display Characters Height | 10 mm |
Size | 2.63 x 4.37 |
Overall Height | 4 3/8 in |
Overall Width | 2 5/8 in |
Display Height | 7/16 in |
Display Width | 2 1/8 in |
Overall Depth | 4.37 in |
Description
Portable Calculator, Portable, Length 4 3/8 in, Width 2 5/8 in, Display Digits 8, Display LCD, Display Dimensions 10mm, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Percentage, Square Root, Power Supply Battery, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Red, 1008/Pack (5467)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, XLarge, 12 x 12 x 12, Brown Kraft, 25PK (UFS121212)
- TEXAS INSTRUMENTS Texas Instruments TI Bus Calculator BA-II-PLUS (BA-II-PLUS)
- TEXAS INSTRUMENTS Calc, Student, Graphing (TI83PLUS)
- TEXAS INSTRUMENTS Texas Instruments 84PL-TBL-1L1-K 84 Plus Graphing Calculator Black (84PL/TBL/1L1/K)
- TEXAS INSTRUMENTS Calc, Student Scientific (TI30XA)
- TEXAS INSTRUMENTS Calculator, Graphing, Bk (TI84PLUS)
- TEXAS INSTRUMENTS TI-503SV 8-Digit LCD Pocket Calculator (328TEXTI503S)
- VICTOR TECHNOLOGY Antimicrobial Desktop Calculator (11803-A)
- Texas Instruments Calculators