Shop All Calculators
Texas Instruments
Minidesk Calculator, LCD, 8 Digit
Mfr # TEXTI1795SV
Zoro # G5804653
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Display Dimensions 13mm
- Functions Change Sign, Percent Add-On/Discount, Percentage, Square Root
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # TEXTI1795SV
- Zoro # G5804653
- UPC # 033317022977
- Country of Origin United States
- Category Calculators
Dimensions
Display Dimensions | 13mm |
Length | 5 3/8 in |
Width | 4 1/8 in |
Display Characters Height | 13.4 mm |
Size | 4.13 x 5.38 |
Overall Width | 4 1/8 in |
Display Width | 2 3/4 in |
Overall Height | 5 3/8 in |
Display Height | 9/16 in |
Overall Depth | 5.38 in |
Description
Desktop Calculator, Portable, Length 5 3/8 in, Width 4 1/8 in, Display Digits 8, Display LCD, Display Dimensions 13mm, Print Speed Not Applicable, Ink Type Not Applicable, Change Sign, Percent Add-On/Discount, Percentage, Square Root, Power Supply Battery, Solar, Includes Batteries, Pocket Reference Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS White Pre-Cut Foam Board Multi-Packs, 11 x 14, PK4 (22101-1114UC4/12)
- ZORO SELECT 2-7/8" x 5-3/4" Red Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX2)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Smll, Anti-Statc, Blu, PK500 (HS120222)
- ZORO SELECT Wall File, 17-1/4 in. H, 12 in. W (45NG61)
- TEXAS INSTRUMENTS Calculator, 2Line Dsply, Be (TI15)
- TEXAS INSTRUMENTS TI Nspire CX II Student Softw, NSPIRECXII (NSCX2/TBL/1L1)
- TEXAS INSTRUMENTS TI 30XS MultiView Calculator (TI30XSMULTIVIEW)
- TEXAS INSTRUMENTS Pocket Calculator, LCD, 8 Digit (TEXTI503SV)
- TEXAS INSTRUMENTS CALC, STUDENT, TI INSPIRECXII (TEXNSPIRECXII)
- TEXAS INSTRUMENTS Scientific Calculator, 4-Line, Dual Pwr, 3-1/5"x6-1/10"x3/4", BE (TEXTI34MV)
- TEXAS INSTRUMENTS TI-30XS MultiView Scientific Calculator (30XSMV/BK)
- Texas Instruments Calculators