Shop All Calculators
Texas Instruments
Graphing Calculator, LCD, 16x8 Digit
Mfr # TEXTI83PLUS
Zoro # G5831323
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Graphing
- Display Digits 16 x 8
- Display LCD
- Power Supply Battery
- Functions Amortization, Base Number Calculations, Cash Flow, Confidence Interval Calculating, Equation Editor, Hyperbolic Functions, Hypothesis Testing, Interest Rate Conversion, Boolean Logic, Markup/Down, Matrices, Polar/Rectangular Conversion, Probability, Simultaneous Equations, Time-Value-of-Money, Trig/Log Functions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # TEXTI83PLUS
- Zoro # G5831323
- UPC # 033317198658
- Country of Origin China
- Category Calculators
Dimensions
Length | 7 1/4 in |
Width | 3 1/2 in |
Display Characters Height | 3.8 mm |
Size | 3.5 x 7.25 |
Display Height | 1 5/16 in |
Display Width | 3 in |
Overall Width | 3 1/2 in |
Overall Height | 7 1/4 in |
Overall Depth | 7.25 in |
Details
Item | Graphing Calculator |
Type | Graphing |
Display Digits | 16 x 8 |
Display | LCD |
Power Supply | Battery |
Functions | Amortization, Base Number Calculations, Cash Flow, Confidence Interval Calculating, Equation Editor, Hyperbolic Functions, Hypothesis Testing, Interest Rate Conversion, Boolean Logic, Markup/Down, Matrices, Polar/Rectangular Conversion, Probability, Simultaneous Equations, Time-Value-of-Money, Trig/Log Functions |
Includes | Batteries, Protective Slide Cover, I/O Port |
Product Type | Graphing Calculator |
Display Notation | Graphic |
Display Angle | Fixed |
Memory | 160KB Flash ROM; 24KB RAM |
Display/Print | Display |
Features | Memory |
Display Type | LCD |
Number of Digits Displayed | 10 |
Description
Graphing Calculator, Graphing, Length 7 1/4 in, Width 3 1/2 in, Display Digits 16 x 8, Display LCD, Print Speed Not Applicable, Ink Type Not Applicable, Amortization, Base Number Calculations, Cash Flow, Confidence Interval Calculating, Equation Editor, Hyperbolic Functions, Hypothesis Testing, Interest Rate Conversion, Boolean Logic, Markup/Down, Matrices, Polar/Rectangular Conversion, Probability, Simultaneous Equations, Time-Value-of-Money, Trig/Log Functions, Power Supply Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- ZORO SELECT 8-1/2" x 11" Clipboard, Green (21604)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- SCOTCH ScotchBlue Tape & Paper Dispenser (M1000-SB)
- TEXAS INSTRUMENTS Financial Calculator, LCD, 10 Digit (TEXBAIIPLUS)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit, Width: 3 3/8 in (TEXTI30XIIS)
- TEXAS INSTRUMENTS Texas Instruments TEXTI1795SVBD SuperView Calculator - Black & Silver (TEXTI1795SVBD)
- TEXAS INSTRUMENTS Texas Instruments TI Bus Calculator BA-II-PLUS (BA-II-PLUS)
- TEXAS INSTRUMENTS Calc, Student, Graphing (TI83PLUS)
- TEXAS INSTRUMENTS Calculator, Hndhld, Battery Pwr, Be (TI503SV)
- SHARP EL-1801V 12-Digit Black / Red Two-Color Printing Calculator - 2.1 Lines Per Second (328SHREL1801)
- Texas Instruments Calculators