Shop All Calculators
Texas Instruments
Calculator, LCD, 8 Digit
Mfr # TEXTI15
Zoro # G5840046
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Display Digits 8
- Display LCD
- Width 9 3/4 in
- Power Supply Battery, Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # TEXTI15
- Zoro # G5840046
- UPC # 033317196159
- Country of Origin China
- Category Calculators
Dimensions
Width | 9 3/4 in |
Length | 6 3/4 in |
Display Characters Height | 12.5 mm |
Overall Depth | 5 in |
Overall Height | 6 3/4 in |
Display Width | 2 1/2 in |
Display Height | 1 1/8 in |
Overall Width | 9 3/4 in |
Details
Item | Desktop Calculator |
Type | Portable |
Display Digits | 8 |
Display | LCD |
Power Supply | Battery, Solar |
Functions | Fractions, Decimal/Fraction Conversion, Square Root |
Includes | Protective Case |
Characteristics | Fraction Calculations, Fraction/Decimal Conversions |
Product Type | Desktop Calculator |
Case | Hard Case |
Features | Backspace Key |
Display/Print | Display |
Display Type | LCD |
Number of Digits Displayed | 11 |
Description
Desktop Calculator, Portable, Length 6 3/4 in, Width 9 3/4 in, Display Digits 8, Display LCD, Print Speed Not Applicable, Ink Type Not Applicable, Fractions, Decimal/Fraction Conversion, Square Root, Power Supply Battery, Solar, Includes Protective Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Phonics Flashcards (JL203)
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- BSC PREFERRED 7 x 5 x 2'' White Corrugated Mailers, 50PK (S-11234)
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- TEXAS INSTRUMENTS Texas Instruments 078653 Ti-84 Plus Graphing Calculator (78653)
- TEXAS INSTRUMENTS Calc, Solar, Scient, 54 Functn (TI30XIIS)
- TEXAS INSTRUMENTS Calc, Student, Graphing (TI83PLUS)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit (TEXTI30XA)
- TEXAS INSTRUMENTS Calculator, Dsply, Slr, Supervw, 8Dgt, PK2 (TI1795SVBD)
- TEXAS INSTRUMENTS Minidesk Calculator, LCD, 8 Digit (TEXTI1795SV)
- SHARP CALCULATOR 12DIGIT WHITE (EL-334WB)
- Texas Instruments Calculators