Shop All Calculators
Texas Instruments
Calculator, Hndhld, Solar, 4Function
Mfr # TI1706SV
Zoro # G9310714
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Simple Calculator
- Length 1 in
- Height 8.2 in
- Width 4.5 in
- Characteristics Large Display, Dual Power, Sign Change, Slide-on Hard Case, 3-Key Memory, Wall Mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Texas Instruments
- MFR # TI1706SV
- Zoro # G9310714
- Country of Origin Philippines
- Category Calculators
Dimensions
Length | 1 in |
Height | 8.2 in |
Width | 4.5 in |
Details
Item | Calculator,Hndhld,Solar,4Function |
Type | Simple Calculator |
Characteristics | Large Display, Dual Power, Sign Change, Slide-on Hard Case, 3-Key Memory, Wall Mountable |
Color | Gray |
Power Supply | Battery/Solar |
Functions | Square Root, Change Sign Key (+/-) |
Includes | TI-1706SV Handheld Pocket Calculator, Protective Slide Case |
Description
Calculator,Hndhld,Solar,4Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER ColoPaper, Rocket, 500, PK500 (22641)
- A&D WEIGHING Digital Compact Bench Scale 1200g Capacity (EK-1200I)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5522, 1-1/3" x 4", Box of 700 (727825522)
- TEXAS INSTRUMENTS TI-30XIIS 10-Digit LCD Scientific Calculator (328TEXTI30XI)
- TEXAS INSTRUMENTS Calculator, Dsply, Slr, Supervw, 8Dgt 1 Ea (TI1795SV)
- TEXAS INSTRUMENTS Texas Instruments TI Bus Calculator BA-II-PLUS (BA-II-PLUS)
- TEXAS INSTRUMENTS TI-503SV 8-Digit LCD Pocket Calculator (328TEXTI503S)
- TEXAS INSTRUMENTS Texas Instruments TEXTI1795SVBD SuperView Calculator - Black & Silver (TEXTI1795SVBD)
- TEXAS INSTRUMENTS CALC, STUDENT, TI INSPIRECXII (TEXNSPIRECXII)
- VICTOR TECHNOLOGY Calculator, Construction, Converts Dimensions, YW (VCTC5000)
- Texas Instruments Calculators